Beli 3m 7502 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Half Facepiece Reuseable Respirator
    Mulai

    Rp889.900

    3M Half Facepiece Reuseable Respirator
    Deskripsi:
    Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors.  When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.
    atribut:
    • Recommended Application: Abatement
    • Recommended Industry: Construction
    • Mask size: Medium
    • Primary Material: Silicone
    • Purpose: Half Facepiece Respirators
    • Range: Best
    • Accessories: No
    • Clip-on Welding Shield: No
    • Compatible With: Line Compressed Air System SA Series
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: No
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: No
    • Facepiece Material: Silicone
    • Facepiece Type: Half Facepiece Reusable
    • Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
    • Features: 3M Cool Flow Valve
    • Harness Type: 4 point
    • Hazard Type: Mold
    • Maintenance Free: No
    • Market: Defense
    • Product Series: 7000
    • Product Type: Half Facepiece
    • Replaceable Cartridge Included: No
    • Segment: Personal Safety
    • Silicone Faceseal: No
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
  2. 3M Gas&Vapor Respirator
    Mulai

    Rp709.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  3. monotaro.id 3-Ply Cotton Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

  4. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  5. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  6. 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Mulai

    Rp289.900

    3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  7. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  8. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  9. 3M Multi Acid Gas/Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp559.900

    3M Multi Acid Gas/Organic Vapor Cartridge (Filter Masker)
    atribut:
    • Cartridge or Filter Type: Gas & Vapor
    • Connection Type: Bayonet
    • Particulate Protection: Organic Vapor
    • Product Type: Cartridge
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M™ Full Facepieces FF-400
  10. 3M Half Facepiece Reusable Respirator 7500 Series (Masker Respirator)
    Mulai

    Rp899.900

    3M Half Facepiece Reusable Respirator 7500 Series (Masker Respirator)
    Deskripsi:
    3M 7500 series reusable half masks have set a new standard in comfort. Reduced breathing resistance helps to minimise heat build-up in the mask and increases your comfort. Available in three sizes, all masks have the 3M Bayonet Attachment System offering a broad range of twin lightweight filters to protect against gases, vapours and particulates depending on your individual needs and can also be used with 3M Supplied-Air Systems.
    atribut:
    • Size: Small
    • Primary Material: Silicone
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type‎: 4 points
    • Range: Best
  11. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  12. 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge (Filter Masker)
    Mulai

    Rp669.900

    3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge (Filter Masker)
    Deskripsi:
    NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
    atribut:
    • Recommended Application: Chemical Transfer
    • Recommended Industry: Chemicals
    • Specifications Met: NIOSH Approved
    • Compatible Respirator: 3M Full Facepieces 6000
    • Overall Height (inch): 3.39
    • Overall Length (inch): 4.21
    • Accessories: No
    • Cartridge or Filter Type: Gas & Vapor
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Maintenance Free: Yes
    • NIOSH Cartridge or Filter Assigned Color Coding: Olive
    • Overall Height (mm): 86
    • Overall Length (mm): 107
    • Particulate Protection: Acid Gas
    • Product Series: 6000
    • Product Type: Cartridge
    • Protection Type: Acid Gas
    • Purpose: Cartridges & Filters
  13. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Class: Comfort
    • Color: White
    • Respirator Style: Cup
  14. IMJ Safety Vest with 4 Pocket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    IMJ Safety Vest with 4 Pocket
    Deskripsi:
    Safety vest with 4 pocket and scotlight.
    atribut:
    • Material: American Drill
    • Size: All size
  15. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  16. 3M Particulate Filter P100 7093
    Mulai

    Rp349.900

    3M Particulate Filter P100 7093
    atribut:
    • Aerosol Type: Oil and Non-Oil
    • Color: Magenta
    • Dimensions (inch): 2.3x3.4
    • Accessories: Yes
    • Cartridge or Filter Type: Particulate
    • Clip-on Welding Shield: Yes
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series, or 3M™ Facepieces 7000 Series with bayonet filter holders
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: Yes
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: Yes
    • Eye Protection: Yes
    • Feature: Enhanced Field of View, Spring-loaded Filter Cover
    • Filter Material: Glass Fiber Paper
    • For use with: Reusable Respirators
    • Gas and Vapor Protection Type: Particulate
    • Hazard Type: Mold, Particulate, Silica
    • Maintenance Free: Yes
    • NIOSH Filter Approval Rating: P100
    • Particulate Protection: Asbestos, Mold, Silica
    • Product Series: 5000, 6000, 6500, 7000, 7500, 7800S, FF-400
    • Product Type: Filter
    • Purpose: Cartridges & Filters
    • Recommended Industry: Construction, Design & Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Production & Fabrication, Mining, Oil & Gas, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: Yes
    • Speaking Diaphragm: Yes
    • Standards Approvals: P1000
  17. Anben Fire Fireman Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Mulai

    Rp459.900

    Anben Fire Fireman Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    Structure 4 layers- Outer layer: Nomex blended fabric- Moisture barrier: Nomex substrate with PTFE membrane- Thermal lining: Aramid- Comfortable layer: Viscose woven blended fabric
    atribut:
    • Size: All Size
    • Standard: CE/EN659 (Standard Eropa); C/W Fire Test Report
  18. KRISBOW Rompi Safety
    Rating:
    90% of 100
    (2)
    Mulai

    Rp61.900

  19. Blue Rabbit Cotton Gloves White (Sarung Tangan Katun)
    25%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp23.900

  20. 3M Particulate Filter P100 with Nuisance Level Organic Vapor Relief 2097
    Mulai

    Rp249.900

    3M Particulate Filter P100 with Nuisance Level Organic Vapor Relief 2097
    Deskripsi:
    The 3M™ Particulate Filter 2097, P100, with Nuisance Level Organic Vapor Relief helps provide respiratory protection against exposure to lead, asbestos, cadmium, arsenic, and MDA. The filter is effective for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces, or 50 times PEL with quantitatively fit tested full facepieces. This filter helps protect against a wide range of oil and non-oil based particulate contaminants. The filter also offers nuisance level odor relief from organic vapors that are below the PEL. Nuisance level refers to concentrations not exceeding OSHA PEL or other applicable government exposure limits, whichever is lower. - Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria - Versatile protection against many oil and non-oil based particulate contaminants - Nuisance odor relief for organic vapor levels below the Permissible Exposure Level (PEL) - Bayonet compatibility allows use with many 3M™ half and full facepiece designs
    atribut:
    • Aerosol Type: Oil and Non-Oil
    • Cartridge or Filter Type: Particulate
    • Connection Type: Bayonet
    • Filter Material: Polypropylene
    • Maintenance Free: No
    • Particulate Protection: Silica
    • Product Type: Particulate Filter
    • Recommended Application: Wood Processing
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Respirators 5000 Series
Daftar Harga 3m 7502 Terbaru November 2026
3M Half Facepiece Reuseable RespiratorRp889.900
3M Gas&Vapor RespiratorRp709.900
monotaro.id 3-Ply Cotton Gloves (Sarung Tangan)Rp17.900
3M Vapor and Gas Respirator (Masker Respirator)Rp399.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp349.900
3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Rp289.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900
3M Multi Acid Gas/Organic Vapor Cartridge (Filter Masker)Rp559.900
3M Half Facepiece Reusable Respirator 7500 Series (Masker Respirator)Rp899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)